Beli partisi ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCREENFLEX Room Divider (Pembatas Ruangan)Deskripsi:Multipurpose folding room dividers create small, temporary spaces in schools, offices, churches, or government facilities. These portable partition walls divide large rooms or shield areas from view.atribut:
- UNSPSC: 56101510
- Assembly: Easy Assembly
- Construction: Fabric Covering; Fiberglass Matt
- Features: Sound Absorbing Panels
- Overall Height (ft): 5' 9\"
- Panel Height (ft): 5' 9\"
- Panel Thickness (inch): 3/4
- INDACHI Bar Stool Chair FOBY I Series FabricDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Upholstery: Fabric
- Hydrolic: Yes
- Round Base: Yes
- TRUSCO Magnetic PartitionDeskripsi:25atribut:
- Material: Frame:Steel Panel:Polycarbonate (PC)
- Color: Clear
- Width (mm): 900
- Depth (mm): 20
- Height (mm): 1500
- Type: Connected Type
- Specification: Assembly Required
- Panel Thickness (mm): 4
- Frame thickness (mm): 20
- Fisherbrand Vial Kit Clear Screw with ID-Patch Combo (Botol Vial / Sampel)Deskripsi:2ml Screw Clear Vial with ID-patch Combo Kit, pk/100atribut:
- Size (ml): 2
- Schneider Electric Extended Rotary Handle Compact NSXDeskripsi:It is an extended rotary handle for ComPacT NSX 100/160/250, PowerPact Multistandard H/J frames and EasyPact CVS 100/160/250 devices. It is suitable for isolation and it is used for standard applications. It maintains the access to trip unit settings and to the push to trip button. It is equipped with a standard black handle. There is an indication of the three device positions O (OFF), I (ON) and tripped. This extended version makes it possible to operate devices installed at back of switchboards, from the switchboard front. The distance between the back of the circuit breaker and the switchboard door is from 185mm to 600mm. The degrees of protection are IP55 and IK08. This rotary handle is padlockable in the OFF position using 1 to 3 padlocks not supplied (shackle diameter 5 to 8mm). As an option, it is possible to install a Ronis or Profalux keylock on the base of the handle to obtain the same function as with a padlock.atribut:
- Handle Color: Black
- Handle Front Plate Color: Black
- IP Degree of Protection: IP55
- Product or Component Type: Rotary handle
- Rotary Handle Mounting Location: Front
- Sennheiser Wireless Cardioid Lavalier MicDeskripsi:Using the stable and reliable UHF connection, the EW-DP digital wireless microphone system gives filmmakers professional quality audio without the complexity. It’s the perfect choice for those looking to upgrade to a portable wireless system that offers superior range and more reliable connectivity than 2.4 GHz systems. Building on Sennheiser’s extensive knowledge amassed from decades of wireless audio excellence, EW-DP features an industry-leading 134 dB dynamic range, allowing you to capture detailed, realistic, and distortion-free audio. EW-DP puts time on your side. With up to 56 MHz bandwidth, it’s quick and easy to find a clean and interference-free channel. The long-lasting, exchangeable batteries allow for extended, worry-free filming sessions, and the screen shows remaining operating time for peace of mind. Plus, the thoughtfully engineered cheese plate allows for versatile attachment to your camera via cold shoe or mounting bolts. And mounting the receiver to the cheese plate takes less than a second. Simply place the receiver onto the cheese plate and magnets hold it securely in place. Choose between the ME 2 omnidirectional lavalier which delivers clear, intelligible dialog or the ME 4 cardioid lavalier which helps to isolate your speech in nosier environments.atribut:
- Dimensions (mm): 86x67x28 (3.39x2.64x1.1inch)
- Connection: Wireless
- Connectors (mm): 3.5
- Latency (ms): 1.9
- Maximum Sound Pressure Level (dB): 120
- Pickup Pattern: Cardioid
- Transducer Type: Pre-polarised condenser
- MCC PVC pipe chamfering toolDeskripsi:Compact design that can be used anywhere. Outstanding sharpness and beautiful finish. Spare blade typeatribut:
- Applicable Pipes: VP pipe (VPW pipe), HIVP pipe (HIVPW pipe), VU pipe, rubber ring joint (rubber ring socket), TS joint (adhesive socket)
- Dimensions, Vertical x Horizontal x Height (mm): 235x155x180
- Mass (kg): 1.8
- Replacement Blades: BVE250B
- Suitable Pipe Nominal Diameter: 40~250
- FIRM Transit Partition-Partisi RuanganDeskripsi:Bergerak baik untuk tubuh dan pikiran Anda untuk merangsang kerja yang lebih efisien dan efektif. Dengan Seri TRANSIT, kami menawarkan konsep baru untuk membantu pengguna memaksimalkan kualitas kerja mereka di lingkungan yang dinamis dengan serangkaian furnitur. TRANSIT juga ditujukan untuk orang-orang yang ingin bekerja secara tertutup atau private di area publik atau hanya sekedar mencari suasana yang berbeda. TRANSIT cocok untuk ditempatkan di setiap sudut sebagai ruang kerja Anda dalam waktu singkat seperti area kolaboratif, lounge atau area lobi, dll.atribut:
- Fabric: Purple & Black, Sand Beige & Dark Brown
- Frame: Dark Brown, White
- Dimensions (WxDxH) (cm): 99.4x40x160
- Condition: CKD
- INDACHI Sofa AUSTIN Series Fabricatribut:
- Frame Material: Steel Chrome
- Color: 50
- Terramix Terrazzo Cor Dekoratif InstanDeskripsi:Teraso Cor Instan Cordon Blue by Terramix terbuat dari campuran semen, pasir, dan batu pecah dengan warna biru elegan yang khas. Desainnya cocok untuk berbagai gaya arsitektur, dari modern hingga tropis. Tahan lama, mudah dirawat, dan memiliki daya tarik visual yang kuat, menjadikannya pilihan ideal untuk ruang komersial maupun hunian. Cocok digunakan di dalam maupun di luar ruangan.Detail Produk:– 45 Kg per Karung– 1 Karung Terramix dapat digunakan untuk luas 1 m2 + 13 Kg Semen Putih– Cocok untuk lantai dan dinding cor, meja dapur, wastafel, pot tanaman, dll.– Komposisi Material: Agregat Terrazzo Halus dan Kasar– Material Terrazzo dalam kemasan cocok untuk penggemar konsep minimalis dan kontemporeratribut:
- Size (kg): 45
- AIJIREN Clear Glass Vial wih Screw Cap 9mmDeskripsi:1.5mL wide opening short screw-thread vial with write-on spot, 9mm thread,clear 11.6*32mm USP type 1;Pre-slit red PTFE/white Silicone septa, 9mm blue shortscrew-thread polypropylene cap,6mm centre holeInclude with screw capatribut:
- Thread Size (mm): 9
- Size (mm): 11.6x32
- COO: Yes
- Write-On: Yes
- Tokyo Glass Kikai (TGK) Vial Setatribut:
- Capacity (ml): 2
- Product Code: 5273252
- INDACHI Bar Stool Chair FOBY I Series OscarDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Upholstery: Oscar
- Hydrolic: Yes
- Round Base: Yes
- Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)atribut:
- Material: Borosilicate Glass
- Color: Transparent
- Cover Material: PP (w/ HRPP high sheet)
Daftar Harga partisi ruangan Terbaru November 2026
| SCREENFLEX Room Divider (Pembatas Ruangan) | Rp23.999.900 |
| INDACHI Bar Stool Chair FOBY I Series Fabric | Rp2.199.900 |
| TRUSCO Magnetic Partition | Rp4.799.900 |
| Fisherbrand Vial Kit Clear Screw with ID-Patch Combo (Botol Vial / Sampel) | Rp379.900 |
| Schneider Electric Extended Rotary Handle Compact NSX | Rp2.399.900 |
| Sennheiser Wireless Cardioid Lavalier Mic | Rp12.999.900 |
| MCC PVC pipe chamfering tool | Rp7.099.900 |
| Dunlop Truck & Bus Tires (Ban Truk & Bus) | Rp3.699.900 |
| FIRM Transit Partition-Partisi Ruangan | Rp9.299.900 |
| INDACHI Sofa AUSTIN Series Fabric | Rp4.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/0xP109646033-1.jpg)


/3lP107965129-1.jpg)



/gmP106175598-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Aspal%2C%20Beton/Terramix%20Terrazzo%20Cor%20Dekoratif%20Instan/gmP115733598-1.jpg)
/ntP104573857-27.jpg)



/h8P102261620-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)